Check Availability
  • GRAINGER APPROVED 

    7" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0625"-Thick, 8600 Max. RPM

  • Item # 447R04
  • Mfr. Model # 66252832324
7" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0625"-Thick, 8600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447R04
Mfr. Model # 66252832324
UNSPSC #23131503
Shipping Weight 0.185 lbs
Country of Origin Netherlands *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 0.0625"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 8600
Series Carbo Goldcut
Specifications 60V
Diamond Knockout No
Application Cutting Steel, Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms