Check Availability
  • GRAINGER APPROVED 

    7" Steel Hex Tap Bolt, Grade 5, 5/16"-18 Dia/Thread Size, 10 PK

  • Item # 30Z634
  • Mfr. Model # TAPG5516187
7" Steel Hex Tap Bolt, Grade 5, 5/16"-18 Dia/Thread Size, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30Z634
Mfr. Model # TAPG5516187
UNSPSC #31161620
Shipping Weight 7.0 lbs
Country of Origin Varies *
Item Hex Tap Bolt
System of Measurement Inch
Cap Screw Type Hex Tap Bolt
Basic Material Steel
Material Grade Grade 5
Fastener Finish Plain
Dia./Thread Size 5/16"-18
Fastener Length 7"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Head Height 7/32"
Head Width 1/2"
Proof Load 85,000 psi
Tensile Strength 120,000 psi
Rockwell Hardness C25 to C34
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms