Check Availability
  • GRAINGER APPROVED 

    7" Steel Hex Head Cap Screw, Grade 2, 1/2"-13 Dia/Thread Size, 150 PK

  • Item # 5KEH3
  • Mfr. Model # 494103-BR
7" Steel Hex Head Cap Screw, Grade 2, 1/2"-13 Dia/Thread Size, 150 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5KEH3
Mfr. Model # 494103-BR
UNSPSC #31161501
Shipping Weight 59.1 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 2
Fastener Finish Zinc Plated
Dia./Thread Size 1/2"-13
Fastener Length 7"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/4"
Head Height 11/32"
Head Width 3/4"
Tensile Strength 60,000 psi
Rockwell Hardness HRB 69 to 100
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms