Check Availability
  • GRAINGER APPROVED 

    7/8" Fixed Bore Standard V-Belt Pulley, For V-Belt Section: 4L, A Pulley Outside Dia. 7.93"

  • Item # 6L064
  • Mfr. Model # 6L064
7/8" Fixed Bore Standard V-Belt Pulley, For V-Belt Section: 4L, A Pulley Outside Dia. 7.93"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Standard V-belt pulley is designed for use with V-belt section 3L, 4L, A, and AX.

• Number of grooves: 1
• Fixed-bore
• Cast-iron construction
• Includes set screw
Show More Close
 

Technical Specifications

Item # 6L064
Mfr. Model # 6L064
UNSPSC #31171804
Shipping Weight 1.8 lbs
Country of Origin USA *
Pulley Type Standard V-Belt Pulley
For V-Belt Section 4L, A
Number of Grooves 1
Pulley Outside Dia. 7.93"
Pulley Bore Type Fixed Bore
Pulley Bore Dia. 7/8"
Pulley Material Cast Iron
Bushing Required None
Fits Shaft Dia. 7/8"
4L, A, or AX Belt Pitch Dia. 7.78"
Construction Spoked
Set Screw Included Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms