Check Availability
  • GRAINGER APPROVED 

    7/8"-9 Low Crown Cap Nut, Plain Finish, Steel 12L14, EA1

  • Item # 6XER1
  • Mfr. Model # CPB174
7/8"-9 Low Crown Cap Nut, Plain Finish, Steel 12L14, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XER1
Mfr. Model # CPB174
UNSPSC #31161705
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Cap Nut
Nut Style Low Crown Cap Nut
System of Measurement Inch
Basic Material Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size 7/8"-9
Fastener Thread Depth 7/8"
Material Grade 12L14
Width Across Flats 1-1/4"
Nut Height 1-23/64"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms