Check Availability
  • GRAINGER APPROVED 

    7/8"-14 Hex Slotted Nut-Regular, Zinc Plated Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK10

  • Item # 6YRJ1
  • Mfr. Model # 351279G
7/8"-14 Hex Slotted Nut-Regular, Zinc Plated Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YRJ1
Mfr. Model # 351279G
UNSPSC #31161716
Shipping Weight 1.61 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Fastener Thread Direction Right Hand
Dia./Thread Size 7/8"-14
Fastener Thread Type UNF (Fine)
Width Across Flats 1-5/16"
Nut Height 3/4"
Pin Dia. 5/32"
Slot Width 0.24"
Slot Depth 0.52"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions