Check Availability
  • GRAINGER APPROVED 

    7/16" High Speed Steel Bridge Reamer, 7/16" Shank, Straight, Spiral Flute

  • Item # 13H837
  • Mfr. Model # 13H837
7/16" High Speed Steel Bridge Reamer, 7/16" Shank, Straight, Spiral Flute
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tapered ends with left-hand spiral and right-hand cut. Use to ream, true, enlarge, align, and debur holes in structural steel.
Shanks with safety collars guard against overpenetration.
Show More Close
 

Technical Specifications

Item # 13H837
Mfr. Model # 13H837
UNSPSC #23171610
Catalog Page 2259
Shipping Weight 0.1 lbs
Country of Origin China *
Item Bridge Reamer
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Fractional Inch
Decimal Equivalent 0.4375
Size 7/16"
Number of Flutes 5
Flute Length 3-1/8"
Overall Length 5-1/4"
Finish Bright (Uncoated)
Chamfer 60 Degrees
Large End Dia. 7/16"
Shank Type Straight
Shank Size 7/16"
Chamfer Angle 60 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In