Check Availability
  • GRAINGER APPROVED 

    7/16"-20 Extra Low Crown Cap Nut, Plain Finish, Brass Not Graded, PK5

  • Item # 6UUX6
  • Mfr. Model # CPB230
7/16"-20 Extra Low Crown Cap Nut, Plain Finish, Brass Not Graded, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UUX6
Mfr. Model # CPB230
UNSPSC #31161705
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Cap Nut
Nut Style Extra Low Crown Cap Nut
System of Measurement Inch
Basic Material Brass
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Dia./Thread Size 7/16"-20
Fastener Thread Depth 3/8"
Width Across Flats 3/4"
Nut Height 9/16"
Nut Standards ASTM B16
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms