Check Availability
  • GRAINGER APPROVED 

    7/16"-20 Elbow, 90° with JIC Fitting Connection Type and 6000 psi Max. Pressure

  • Item # 5RLK9
  • Mfr. Model # 5RLK9
7/16"-20 Elbow, 90° with JIC Fitting Connection Type and 6000 psi Max. Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RLK9
Mfr. Model # 5RLK9
UNSPSC #40142317
Shipping Weight 0.2 lbs
Country of Origin Not Available *
Item Elbow, 90 Degrees
Pipe Fitting Material Carbon Steel
Pipe Size - Pipe Fitting 7/16"-20
Fitting Connection Type JIC
Standards ASA, ASME, SAE, and MS
Max. Pressure 6000 psi
Temp. Range -65 Degrees to 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.