Check Availability
  • GRAINGER APPROVED 

    7/16"-20, Steel Hex Head Cap Screw, Grade 8, 1"L, Plain Finish, 50 PK

  • Item # 1RMT6
  • Mfr. Model # 452254-PG
7/16"-20, Steel Hex Head Cap Screw, Grade 8, 1"L, Plain Finish, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These screws are manufactured with carbon steel, which offers strength, magnetic properties, and malleability.

Grade 8 screws help to provide high tensile strength in machine assembly and construction.
Show More Close
 

Technical Specifications

Item # 1RMT6
Mfr. Model # 452254-PG
UNSPSC #31161501
Shipping Weight 3.15 lbs
Country of Origin USA *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 8
Fastener Finish Plain
Dia./Thread Size 7/16"-20
Fastener Length 1"
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1"
Head Height 9/32"
Head Width 5/8"
Proof Load 120,000 psi
Tensile Strength 150,000 psi
Rockwell Hardness C33 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms