Check Availability
  • GRAINGER APPROVED 

    7/16"-14 Nylon Insert Lock Nut, Plain Finish, 316 Stainless Steel, Right Hand, IFI-100/107, PK10

  • Item # 1WY61
  • Mfr. Model # 1WY61
7/16"-14 Nylon Insert Lock Nut, Plain Finish, 316 Stainless Steel, Right Hand, IFI-100/107, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1WY61
Mfr. Model # 1WY61
UNSPSC #31161716
Shipping Weight 0.22 lbs
Country of Origin China *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Inch
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size 7/16"-14
Material Grade 316
Width Across Flats 5/8"
Nut Height 29/64"
Nut Standards IFI-100/107
Locknut Series NE - Regular Lock Nut
* This product's country of origin is subject to change

Compliance and Restrictions