Check Availability
  • GRAINGER APPROVED 

    7/16"-14 Low Crown Cap Nut, Plain Finish, Stainless Steel 316, PK5

  • Item # 6UVD2
  • Mfr. Model # CPB273
7/16"-14 Low Crown Cap Nut, Plain Finish, Stainless Steel 316, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UVD2
Mfr. Model # CPB273
UNSPSC #31161705
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Cap Nut
Nut Style Low Crown Cap Nut
System of Measurement Inch
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size 7/16"-14
Fastener Thread Depth 7/16"
Material Grade 316
Width Across Flats 5/8"
Nut Height 11/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms