Check Availability
  • GRAINGER APPROVED 

    6mm Case Hardened Steel Miniature Thread Rolling Screw with Pan Head Type; PK25

  • Item # 1PE99
  • Mfr. Model # 1PE99
6mm Case Hardened Steel Miniature Thread Rolling Screw with Pan Head Type; PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PE99
Mfr. Model # 1PE99
UNSPSC #31161512
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Miniature Thread Rolling Screw
Type Tri-roundular
Head Type Pan
System of Measurement Metric
Thread Size M1.6 x 0.35mm
Length 6mm
Material Case Hardened Steel
Finish Zinc, Trivalent Clear Chromate
Drive Type Star
Driver Size T4
Head Dia. 3mm
Head Height 0.1mm
Application Fastening into Soft Metals
Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions