Check Availability
  • GRAINGER APPROVED 

    6mm 304 Stainless Steel Helical Insert, M4 x 0.7 Internal Thread; PK10

  • Item # 5XAD2
  • Mfr. Model # 3520-4.00X1.5DSL
6mm 304 Stainless Steel Helical Insert, M4 x 0.7 Internal Thread; PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XAD2
Mfr. Model # 3520-4.00X1.5DSL
UNSPSC #31162802
Catalog Page 2138
Shipping Weight 0.01 lbs
Country of Origin United Kingdom *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel
Internal Thread Size M4 x 0.7
Thread Type Metric Coarse
Thread Direction Right Hand
Length 6mm
Free Coil Dia. 4.90mm
Tap Sizes M4 x 0.70
Drill Size 4.2mm
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions