Check Availability
  • GRAINGER APPROVED 

    6VDC Sealed Lead Acid Battery, 8.5Ah, 0.187" Faston

  • Item # 2UKK4
  • Mfr. Model # 2UKK4
6VDC Sealed Lead Acid Battery, 8.5Ah, 0.187" Faston
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

For use in UPS systems and standby power operations, this sealed lead acid battery is ideal for emergency lighting situations. It operates in any position and is approved for shipping as nonhazardous and nonspillable material.
Show More Close
 

Technical Specifications

Item # 2UKK4
Mfr. Model # 2UKK4
UNSPSC #26111701
Catalog Page 535
Shipping Weight 6.0 lbs
Country of Origin China *
Item Battery
Battery Chemistry Sealed Lead Acid
Voltage - Batteries 6VDC
Capacity - Batteries 8.5Ah
Housing Material - Batteries Flame Retardant ABS
Terminal Type - Batteries Faston
Terminal Connection - Batteries 0.187" Faston
Height - Batteries 3-15/16"
Width - Batteries 5-15/16"
Depth - Batteries 1-5/16"
Color Black
Recharge Time 16 hr.
Rechargeable Up To 3 yr.
Standards UL Rated
For Use With All Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.