Check Availability
  • GRAINGER APPROVED 

    6VDC Sealed Lead Acid Battery, 10Ah, 0.187" Faston

  • Item # 2UKH2
  • Mfr. Model # 2UKH2
6VDC Sealed Lead Acid Battery, 10Ah, 0.187" Faston
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This fixture is designed specifically to provide effective, uniform lighting in parking garages and similar applications that have low mounting heights. High performance LEDs last longer than traditional lamps. Rated average life: 50,000 hr.
Show More Close
 

Technical Specifications

Item # 2UKH2
Mfr. Model # 2UKH2
UNSPSC #26111701
Catalog Page 535
Shipping Weight 4.0 lbs
Country of Origin China *
Item Battery
Battery Chemistry Sealed Lead Acid
Voltage - Batteries 6VDC
Capacity - Batteries 10Ah
Housing Material - Batteries ABS
Terminal Type - Batteries Faston
Terminal Connection - Batteries 0.187" Faston
Height - Batteries 3-7/8"
Width - Batteries 5-15/16"
Depth - Batteries 2"
Color Black
Recharge Time 12-16 hours
Rechargeable Up To 5 yr.
Standards UL/IEC 60896
For Use With All Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov