Check Availability
  • GRAINGER APPROVED 

    6800-Series Flexible Metallic Liquid Tight Conduit, 3/8" x 100 ft., 2" Bend, Black

  • Item # 16R007
  • Mfr. Model # 6801-30-00
6800-Series Flexible Metallic Liquid Tight Conduit, 3/8" x 100 ft., 2" Bend, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For applications where extreme high or low temperatures are encountered, this liquidtight, flexible, metallic conduit/raceway is constructed from interlocking galvanized steel strip with a high performance TPE (thermoplastic elastomer) jacket. Operating temp. range from 302° F dry to -76° F. Superior UV and ozone resistance. Provides mechanical and moisture protection for power, control, and communications cables. For use in OEM and other non-UL applications.
Show More Close
 

Technical Specifications

Item # 16R007
Mfr. Model # 6801-30-00
UNSPSC #39121202
Catalog Page 320
Shipping Weight 21.0 lbs
Country of Origin USA *
Liquid Tight Conduit Application Metallic, Extreme Temperature
Item Flexible Metallic Liquid Tight Conduit
Series 6800
Conduit Trade Size 3/8"
Flexible Conduit Nominal Length 100 ft.
Flexible Conduit Color Black
Flexible Conduit Core Material Hot Dipped Galvanized Steel
Flexible Conduit Usable Temp. Range -76 Degrees to 302 Degrees F
Flexible Conduit Bend Radius 2"
Standards Non-Halogen and Meets UL 94 HB
Inside Dia. 0.484"
Outside Dia. 0.690"
Jacket Material Special Thermoplastic Elastomer
Special Features Extreme Temperature, Utilizes The 6100 Series Very Flexible Core, Thermoplastic Rubber Jacket is Virtually Unaffected By Temperature Extremes and Contain No Halogens, The Material Has A Flammability Rating of Ul 94-HB and is UV Stabilized, Excellent for Areas of High and Low Heat with Little Ventilation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms