Check Availability
  • DURHAM 

    68"L x 31"W x 57-1/2"H Gray Welded 3 Sided Slat Stock Cart, 3000 lb. Load Capacity, Number of Shelve

  • Item # 16C281
  • Mfr. Model # OPT-6030-3-6PH-95
68"L x 31"W x 57-1/2"H Gray Welded 3 Sided Slat Stock Cart, 3000 lb. Load Capacity, Number of Shelve
Qty
  • Web Price
    $1,070.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cart features shelves that are sloped by 1" from front to rear and a flat base shelf.
Show More Close
 

Technical Specifications

Item # 16C281
Mfr. Model # OPT-6030-3-6PH-95
UNSPSC #24101504
Shipping Weight 242.0 lbs
Country of Origin Mexico *
Item 3 Sided Slat Stock Cart
Load Capacity 3000 lb.
Number of Shelves 3
Shelf Width 30"
Shelf Length 60"
Overall Length 68"
Overall Width 31"
Overall Height 57-1/2"
Distance Between Shelves 15-1/2"
Caster Type (2) Swivel, (2) Rigid
Construction Welded
Gauge 14
Finish Powder Coated
Caster Material Phenolic
Caster Dia. 6"
Caster Width 2"
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms