Check Availability
  • GRAINGER APPROVED 

    66"L x 31"W x 57"H Gray Welded Steel 2 Sided Slat Stock Cart, 3000 lb. Load Capacity, Number of Shel

  • Item # 16C323
  • Mfr. Model # KC360P600GP
66"L x 31"W x 57"H Gray Welded Steel 2 Sided Slat Stock Cart, 3000 lb. Load Capacity, Number of Shel
Qty
  • Web Price
    $904.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16C323
Mfr. Model # KC360P600GP
UNSPSC #24101504
Shipping Weight 342.0 lbs
Country of Origin USA *
Item 2 Sided Slat Stock Cart
Load Capacity 3000 lb.
Number of Shelves 3
Shelf Width 30"
Shelf Length 60"
Overall Length 66"
Overall Width 31"
Overall Height 57"
Distance Between Shelves 15"
Caster Type (2) Swivel, (2) Rigid
Construction Welded Steel
Gauge 12
Finish Powder Coated
Caster Material Phenolic
Caster Dia. 6"
Caster Width 2"
Color Gray
Features Two ends 1"x3/16" Steel Slats on 6" Centers, Tubular Handle with Smooth Radius,1-1/2" Shelf Lip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms