Check Availability
  • GRAINGER APPROVED 

    66"L x 31"W x 48"H Gray Welded Steel Open Stock Cart, 2000 lb. Load Capacity, Number of Shelves: 3

  • Item # 9EZU6
  • Mfr. Model # CC360R600GP
66"L x 31"W x 48"H Gray Welded Steel Open Stock Cart, 2000 lb. Load Capacity, Number of Shelves: 3
Qty
  • Web Price
    $670.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9EZU6
Mfr. Model # CC360R600GP
UNSPSC #24101504
Shipping Weight 252.0 lbs
Country of Origin USA *
Item Open Stock Cart
Load Capacity 2000 lb.
Number of Shelves 3
Shelf Width 30"
Shelf Length 60"
Overall Length 66"
Overall Width 31"
Overall Height 48"
Distance Between Shelves 17"
Caster Type (2) Swivel, (2) Rigid
Construction Welded Steel
Gauge 12
Finish Powder Coated
Caster Material Mold-On Rubber
Caster Dia. 6"
Caster Width 2"
Color Gray
Features 3 Shelves, 1-1/2" shelf lips up, Tubular Handle with smooth radius bend
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms