This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    66"L x 26"W x 47" Security Box Cart, 3600 lb. Load Capacity

  • Item # 1TTZ4
  • Mfr. Model # SB-2460-6PY
66"L x 26"W x 47" Security Box Cart, 3600 lb. Load Capacity

See alternate products available online.

Product Details

Little Giant
• 3600-lb. load capacity 6" urethane casters (2 swivel, 2 rigid)
Feature side drop-gate and hinged top cover. Push-bar handle is on swivel caster end. Padlock hasp.
Mesh Security Carts
• Shipped assembled Gray powder-coated finish
Show More Close
 

Technical Specifications

Item # 1TTZ4
Mfr. Model # SB-2460-6PY
UNSPSC #24112401
Shipping Weight 195.0 lbs
Country of Origin USA *
Item Security Box Cart
Load Capacity 3600 lb.
Shelf Length 60"
Shelf Width 24"
Overall Height 47"
Overall Width 26"
Overall Length 66"
Caster Type (2) Swivel, (2) Rigid
Caster Material Polyurethane
Caster Dia. 6"
Caster Width 2"
Mesh Size 3/4 x 1-1/2"
Finish Enamel
Features Hinged Top Cover, Fold Down Side
Includes Padlock Hasp
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms