Check Availability
  • GRAINGER APPROVED 

    66"L x 25"W x 68"H Steel Order Picking Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 5

  • Item # 16C080
  • Mfr. Model # EO260P600GP
66"L x 25"W x 68"H Steel Order Picking Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 5
Qty
  • Web Price
    $1,192.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16C080
Mfr. Model # EO260P600GP
UNSPSC #24101501
Shipping Weight 402.0 lbs
Country of Origin USA *
Item Order Picking Stock Cart
Shelf Type Lipped
Number of Shelves 5
Load Capacity 3000 lb.
Material Steel
Gauge 12
Color Gray
Finish Powder Coated
Overall Length 66"
Overall Width 25"
Overall Height 68"
Caster Dia. 6"
Caster Width 2"
Caster Type (2) Rigid, (2) Swivel
Caster Material Phenolic
Capacity per Shelf 600 lb.
Distance Between Shelves 13"
Shelf Length 60"
Shelf Width 24"
Writing Shelf Dimensions 12"D
Lip Height 1-1/2"
Handle Tubular
Includes Writing Stand
* This product's country of origin is subject to change

Compliance and Restrictions