Check Availability
  • GRAINGER APPROVED 

    66-1/4"L x 36-1/4"W x 60"H Gray Welded Open Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 4

  • Item # 16A937
  • Mfr. Model # RSC-366060-4-3K-95
66-1/4"L x 36-1/4"W x 60"H Gray Welded Open Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 4
Qty
  • Web Price
    $957.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16A937
Mfr. Model # RSC-366060-4-3K-95
UNSPSC #24101504
Shipping Weight 314.0 lbs
Country of Origin Mexico *
Item Open Stock Cart
Load Capacity 3000 lb.
Number of Shelves 4
Shelf Width 36"
Shelf Length 60"
Overall Length 66-1/4"
Overall Width 36-1/4"
Overall Height 60"
Distance Between Shelves 14-13/16"
Caster Type (2) Swivel, (2) Rigid
Construction Welded
Gauge 14
Finish Powder Coated
Caster Material Phenolic
Caster Dia. 6"
Caster Width 2"
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms