Check Availability
  • GRAINGER APPROVED 

    65mm Steel Hex Head Cap Screw, Class 8.8, M12-1.75 Dia/Thread Size, 10 PK

  • Item # 6AY52
  • Mfr. Model # 6AY52
65mm Steel Hex Head Cap Screw, Class 8.8, M12-1.75 Dia/Thread Size, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. Class 8.8 steel cap screws are quenched and tempered. They are hard, yet malleable, allowing them to withstand shear force. Class 8.8 steel cap screws are comparable to Grade 5 steel cap screws.
Show More Close
 

Technical Specifications

Item # 6AY52
Mfr. Model # 6AY52
UNSPSC #31161501
Shipping Weight 1.5 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 8.8
Fastener Finish Zinc Plated
Dia./Thread Size M12-1.75
Fastener Length 65mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 931
Head Type Hex
Min. Thread Length 30mm
Head Height 7.5mm
Head Width 19mm
Proof Load 85,000 psi
Tensile Strength 116,000 psi
Rockwell Hardness C22 to C32
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms