Check Availability
  • GRAINGER APPROVED 

    650mL Buchner Funnel, Stem OD: 23mm, Stem Length: 85mm

  • Item # 3MKY3
  • Mfr. Model # 3MKY3
650mL Buchner Funnel, Stem OD: 23mm, Stem Length: 85mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 3MKY3
Mfr. Model # 3MKY3
UNSPSC #40141735
Shipping Weight 0.3 lbs
Country of Origin India *
Item Buchner Funnel
Laboratory Funnel Type Buchner
Stem OD - English 0.9"
Stem OD - Metric 23mm
Labware Height - English 8.07"
Labware Height - Metric 205mm
Labware Capacity - English 22 oz.
Labware Capacity - Metric 650mL
Labware Body Material Polypropylene
Includes Closure No
Autoclavable Yes
For Use With Bottles, Flasks
Funnel Material Polypropylene
Funnel Top ID 136mm
Labware Body Color White
Stem Length - English 3.35"
Stem Length - Metric 85mm
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.