Check Availability
  • GRAINGER APPROVED 

    64"L x 31"W x 55"H Gray Welded Steel Open Stock Cart, 1200 lb. Load Capacity, Number of Shelves: 3

  • Item # 35W017
  • Mfr. Model # 35W017
64"L x 31"W x 55"H Gray Welded Steel Open Stock Cart, 1200 lb. Load Capacity, Number of Shelves: 3
Qty
  • Web Price
    $690.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35W017
Mfr. Model # 35W017
UNSPSC #24101501
Shipping Weight 280.0 lbs
Country of Origin USA *
Item Open Stock Cart
Load Capacity 1200 lb.
Number of Shelves 3
Shelf Width 30"
Shelf Length 60"
Overall Length 64"
Overall Width 31"
Overall Height 55"
Distance Between Shelves 18"
Caster Type (2) Swivel, (2) Rigid
Construction Welded Steel
Gauge 14
Finish Powder Coated
Caster Material Pneumatic
Caster Dia. 8"
Color Gray
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms