Check Availability
  • GRAINGER APPROVED 

    64"H x 24"W Angle Iron Mobile Bin Cart, 1500 lb. Load Capacity

  • Item # 4EY18
  • Mfr. Model # ATT-2438-95
64"H x 24"W Angle Iron Mobile Bin Cart, 1500 lb. Load Capacity
Qty
  • Web Price
    $430.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Welded Steel Adjust-A-Tray Trucks
• Shipped assembled 6" phenolic casters (2 swivel, 2 rigid) Gray powder-coated finish
Show More Close
 

Technical Specifications

Item # 4EY18
Mfr. Model # ATT-2438-95
UNSPSC #24101506
Shipping Weight 103.0 lbs
Country of Origin Mexico *
Item Mobile Bin Cart
Overall Height 64"
Overall Depth 38"
Overall Width 24"
Caster Type (2) Rigid, (2) Swivel
Caster Dia. 6"
Cart Material Angle Iron
Finish Gray Powder Coated
Load Capacity 1500 lb.
Number of Shelves 6
Capacity per Shelf 214 lb.
Includes Truck Only, Trays Sold Separately
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms