Check Availability
  • GRAINGER APPROVED 

    63" Silver Wire Shelf Post, Chrome Plated Finish, Leveling Feet Included: Yes

  • Item # 5GTD2
  • Mfr. Model # 5GTD2
63" Silver Wire Shelf Post, Chrome Plated Finish, Leveling Feet Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GTD2
Mfr. Model # 5GTD2
UNSPSC #56111906
Shipping Weight 6.183 lbs
Country of Origin China *
Item Wire Shelf Post
Wire Shelving Material Steel
Post Height 63"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included Yes
Color Silver
Wire Shelving Finish Chrome Plated
For Use With 1ZTJ3, 2HGJ3, 1ZTJ4, 2HGJ4, 1ZTJ5, 2HGJ5
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.