Check Availability
  • GRAINGER APPROVED 

    63" Silver Wire Shelf Post, Zinc Plated Finish, Leveling Feet Included: Yes

  • Item # 5GTD1
  • Mfr. Model # 5GTD1
63" Silver Wire Shelf Post, Zinc Plated Finish, Leveling Feet Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GTD1
Mfr. Model # 5GTD1
UNSPSC #56111906
Shipping Weight 6.179 lbs
Country of Origin China *
Item Wire Shelf Post
Wire Shelving Material Steel
Post Height 63"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included Yes
Color Silver
Wire Shelving Finish Zinc Plated
For Use With 1ZTF8, 2HGL5, 1ZTF9, 2KNW9, 1ZTG1, 2KNX1, 1ZTG2, 2KNX2
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close