Check Availability
  • GRAINGER APPROVED 

    63"L x 31"W x 39"H Steel Order Picking Stock Cart, 1400 lb. Load Capacity, Number of Shelves: 3

  • Item # 16C422
  • Mfr. Model # LO348P500GP
63"L x 31"W x 39"H Steel Order Picking Stock Cart, 1400 lb. Load Capacity, Number of Shelves: 3
Qty
  • Web Price
    $784.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16C422
Mfr. Model # LO348P500GP
UNSPSC #24101501
Shipping Weight 264.0 lbs
Country of Origin USA *
Item Order Picking Stock Cart
Shelf Type Lipped
Number of Shelves 3
Load Capacity 1400 lb.
Material Steel
Gauge 12
Color Gray
Finish Powder Coated
Overall Length 63"
Overall Width 31"
Overall Height 39"
Caster Dia. 5"
Caster Width 1-1/4"
Caster Type (2) Rigid, (2) Swivel
Caster Material Polyolefin
Capacity per Shelf 466 lb.
Distance Between Shelves 12"
Shelf Length 48"
Shelf Width 30"
Writing Shelf Dimensions 12"W
Lip Height 1-1/2"
Handle Tubular
Includes Writing Stand
* This product's country of origin is subject to change

Welcome Sign In