Check Availability
  • GRAINGER APPROVED 

    62" x 29" x 66" All Welded Aluminum Cart with 3000 lb. Load Capacity, Silver

  • Item # 6TJE6
  • Mfr. Model # 1450
62" x 29" x 66" All Welded Aluminum Cart with 3000 lb. Load Capacity, Silver
Qty
  • Web Price
    $2,687.27 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6TJE6
Mfr. Model # 1450
UNSPSC #24101501
Shipping Weight 147.0 lbs
Country of Origin USA *
Item Cart
Load Capacity 3000 lb.
Material All Welded Aluminum
Color Silver
Overall Length 62"
Overall Width 29"
Overall Height 66"
Number of Shelves 5
Caster Dia. 8"
Caster Type (2) Rigid, (2) Swivel
Caster Material Polyurethane
Load Cap. per Shelf 600 lb.
Distance Between Shelves 12"
Shelf Length 59"
Shelf Width 29"
Number of Compartments 5
Standards NSF Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms