Check Availability
  • GRAINGER APPROVED 

    62"D x 72"W Rectangle Perforated Metal Picnic Table, Blue

  • Item # 4HUV9
  • Mfr. Model # 4HUV9
62"D x 72"W Rectangle Perforated Metal Picnic Table, Blue
Qty
  • Web Price
    $924.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HUV9
Mfr. Model # 4HUV9
UNSPSC #56101603
Catalog Page 1483
Shipping Weight 243.0 lbs
Country of Origin China *
Item Picnic Table
Shape Rectangle
Entry Walk Through
Tabletop Material Perforated Metal
Overall Width 72"
Overall Depth 62"
Overall Height 29-5/8"
Bench Height 16-3/4"
Color Blue
Frame Finish Galvanized
Frame Material Steel
Assembly Required
Includes 2 Legs, 1 Table Top, 2 Seats, and 2 Cross Braces
* This product's country of origin is subject to change

Compliance and Restrictions