Check Availability
  • GRAINGER APPROVED 

    62"D x 72"W Rectangle Expanded Metal Picnic Table, Black

  • Item # 4HUW9
  • Mfr. Model # 4HUW9
62"D x 72"W Rectangle Expanded Metal Picnic Table, Black
Qty
  • Web Price
    $912.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Expanded Metal Picnic Table has easy-to-clean thermoplastic coating that withstands most harsh environments, and eases graffiti removal. Galvanized steel understructure is black powder-coated, with sled-based legs.

• Expanded metal is 9-ga.
• 1-3/4" center hole to accommodate optional umbrella (sold separately)
Show More Close
 

Technical Specifications

Item # 4HUW9
Mfr. Model # 4HUW9
UNSPSC #56101603
Catalog Page 1483
Shipping Weight 200.0 lbs
Country of Origin China *
Item Picnic Table
Shape Rectangle
Entry Walk Through
Tabletop Material Expanded Metal
Overall Width 72"
Overall Depth 62"
Overall Height 29-5/8"
Bench Height 16-3/4"
Color Black
Frame Finish Galvanized
Frame Material Steel
Weight Capacity 1200 lb.
Assembly Required
Includes 2 Legs, 1 Table Top, 2 Seats, and 2 Cross Braces
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms