Check Availability
  • GRAINGER APPROVED 

    6100-Series Flexible Metallic Liquid Tight Conduit, 3/4" x 500 ft., 2-1/2" Bend, Gray

  • Item # 3FLD1
  • Mfr. Model # 6103-45-00
6100-Series Flexible Metallic Liquid Tight Conduit, 3/4" x 500 ft., 2-1/2" Bend, Gray
Qty
  • Web Price
    $1,022.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Liquidtight, metallic conduit is extra flexible and provides mechanical and moisture protection for conductors. It is constructed from interlocking galvanized steel strip with a rugged PVC jacket. Oil- and sunlight-resistant conduit is also flame retardant. For use in all of your OEM and other non-UL applications.
Show More Close
 

Technical Specifications

Item # 3FLD1
Mfr. Model # 6103-45-00
UNSPSC #39121202
Catalog Page 320
Shipping Weight 155.0 lbs
Country of Origin USA *
Liquid Tight Conduit Application Metallic, Non-UL Required
Item Flexible Metallic Liquid Tight Conduit
Series 6100
Conduit Trade Size 3/4"
Flexible Conduit Nominal Length 500 ft.
Flexible Conduit Color Gray
Flexible Conduit Core Material Hot Dipped Galvanized Steel
Flexible Conduit Usable Temp. Range -22 Degrees to 165 Degrees F
Flexible Conduit Bend Radius 2-1/2"
Standards JIC Standards for Dimensions and General Construction, ANSI/NFPA-79
Inside Dia. 0.820"
Outside Dia. 1.030"
Jacket Material Flame Retardant PVC
Special Features Very Flexible
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms