Check Availability
  • GRAINGER APPROVED 

    60mm Steel Hex Head Cap Screw, Class 8.8, M10-1.50 Dia/Thread Size, 25 PK

  • Item # 6AY36
  • Mfr. Model # 6AY36
60mm Steel Hex Head Cap Screw, Class 8.8, M10-1.50 Dia/Thread Size, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6AY36
Mfr. Model # 6AY36
UNSPSC #31161501
Shipping Weight 2.45 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 8.8
Fastener Finish Zinc Plated
Dia./Thread Size M10-1.50
Fastener Length 60mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 931
Head Type Hex
Min. Thread Length 26mm
Head Height 6.4mm
Head Width 17mm
Proof Load 120,000 psi
Tensile Strength 116,000 psi
Rockwell Hardness C22 to C32
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms