Check Availability
  • GRAINGER APPROVED 

    6000 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 600 lb.

  • Item # 41P085
  • Mfr. Model # 41P085
6000 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 600 lb.
Qty
  • Web Price
    $1,641.00 / pkg. of 24
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Embossed polypropylene strapping has a textured pattern to improve stiffness and increase joint efficiency. Use this machine-grade strapping for applications ranging from semi-automatic and automatic machine applications.
Show More Close
 

Technical Specifications

Item # 41P085
Mfr. Model # 41P085
UNSPSC #31151904
Shipping Weight 624.0 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 1/2"
Length 6000 ft.
Thickness 0.030 mil
Coil Width 8"
Core Dia. 8"
Break Strength 600 lb.
Color Black
Application Machine Grade or hand Grade , Heavy Duty
For Use With Mfr. No. PSM1412-IC3A,VT550L-SET,AUTOPAC300
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close