Check Availability
6000 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 600 lb.
  • GRAINGER APPROVED 

    6000 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 600 lb.

  • Item # 41P062
  • Mfr. Model # 41P062
  • Web Price
    $1,885.00 / pkg. of 24
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Hand-grade polypropylene strapping helps reduce the amount of packaging at the source over alternative packaging methods. Source reduction means using less strapping to hold or package a product. Embossed polypropylene strapping has a textured pattern to improve stiffness and increase joint efficiency. Use for applications ranging from lightweight hand-applied strapping to heavy-duty strapping for use with power tools.
Show More Close
 

Technical Specifications

Item # 41P062
Mfr. Model # 41P062
UNSPSC #31151904
Shipping Weight 648.0 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 1/2"
Length 6000 ft.
Thickness 0.030 mil
Coil Width 9"
Core Dia. 8"
Break Strength 600 lb.
Color Black
Application Machine Grade or Hand Grade, Heavy Duty
For Use With Mfr. No. PSM1412-IC3A, VT550L-SET, AUTOPAC300

* This product's country of origin is subject to change

Compliance and Restrictions