Check Availability
  • GRAINGER APPROVED 

    Top Sheeting, Hand Dispensed, 1-Side Cling, Standard, 60" x 5 ft., Gauge: 125, Clear

  • Item # 15C010
  • Mfr. Model # 15C010
Top Sheeting, Hand Dispensed, 1-Side Cling, Standard, 60" x 5 ft., Gauge: 125, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Protects loads from dust, dirt, and debris. Sturdy polyethylene film comes in a roll of 75 centerfolded sheets, perforated every 60".
Show More Close
 

Technical Specifications

Item # 15C010
Mfr. Model # 15C010
UNSPSC #24141501
Catalog Page 1416
Shipping Weight 12.0 lbs
Country of Origin USA *
Item - Stretch Wrap Top Sheeting
Dispensing Type - Stretch Wrap Hand Dispensed
Stretch Wrap Style Cast
Type - Stretch Wrap Standard
Width - Stretch Wrap 60"
Color - Stretch Wrap Clear
Gauge - Stretch Wrap 125
Length - Stretch Wrap 5 ft.
Cling Type 1-Side
Includes - Hand Dispenser Type Built-In Dispenser with Hand Brake
Material - Stretch Wrap LLDPE
Color Clear
Item Top Sheeting
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms