Check Availability
  • DURHAM 

    60"L x 30"W x 57"H Gray Steel 2 Sided Solid Stock Cart, 2000 lb. Load Capacity, Number of Shelves: 2

  • Item # 1TJP4
  • Mfr. Model # 2SPT-3060-2-2K-95
60"L x 30"W x 57"H Gray Steel 2 Sided Solid Stock Cart, 2000 lb. Load Capacity, Number of Shelves: 2
Qty
  • Web Price
    $633.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Welded Steel 2-Shelf Carts
• Shipped assembled 2 swivel, 2 rigid casters Powder-coated finish
Show More Close
 

Technical Specifications

Item # 1TJP4
Mfr. Model # 2SPT-3060-2-2K-95
UNSPSC #24101504
Shipping Weight 260.0 lbs
Country of Origin Mexico *
Item 2 Sided Solid Stock Cart
Load Capacity 2000 lb.
Number of Shelves 2
Shelf Width 30"
Shelf Length 60"
Overall Length 60"
Overall Width 30"
Overall Height 57"
Distance Between Shelves 22-7/16"
Caster Type (2) Swivel, (2) Rigid
Construction Steel
Gauge 14
Finish Powder Coated
Caster Material Phenolic
Caster Dia. 6"
Caster Width 2"
Color Gray
* This product's country of origin is subject to change

Welcome Sign In