Check Availability
  • GRAINGER APPROVED 

    6 mil Standard Poly Tubing, Clear, 725 ft. x 30" Width

  • Item # 5CRH3
  • Mfr. Model # 5CRH3
6 mil Standard Poly Tubing, Clear, 725 ft. x 30" Width
Qty
  • Web Price
    $609.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Create custom packaging for items of various lengths and sizes by cutting polyethylene tubing to length. Tubing is extremely flexible, ends may be heat sealed, stapled, bag tied, or taped closed. 100% virgin low-density polyethylene material is treated on 1 side to accept printing. 12"-dia. roll with 3" core.

• 6 mil
• 725-ft. roll
• Meets FDA requirements
Show More Close
 

Technical Specifications

Item # 5CRH3
Mfr. Model # 5CRH3
UNSPSC #24111503
Catalog Page 1408
Shipping Weight 102.0 lbs
Country of Origin USA *
Item Poly Tubing
Thickness 6 mil
Width 30"
Length 725 ft.
Core Dia. 3"
Bag Material Low Density Polyethylene (LDPE)
Standards Amine Free
Depth 0
Bag Features Standard
Color Clear
Open/Reclosable Open
Bag Closure Type None
FDA Compliant Yes
Bag Package Configuration Cored Roll
Bag Item Poly Tubing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms