Check Availability
  • GRAINGER APPROVED 

    6 mil Poly Tubing, Clear, 725 ft. x 5" Width

  • Item # 2EWN2
  • Mfr. Model # 2EWN2
6 mil Poly Tubing, Clear, 725 ft. x 5" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tubing is cut to length for flexibility; you can heat seal, staple, bag tie, or tape closed. 100% virgin low-density polyethylene material is treated on 1 side to accept printing. 3" cores.
Meets FDA requirements.
Show More Close
 

Technical Specifications

Item # 2EWN2
Mfr. Model # 2EWN2
UNSPSC #24141514
Catalog Page 1408
Shipping Weight 16.45 lbs
Country of Origin Taiwan *
Item Poly Tubing
Thickness 6 mil
Width 5"
Length 725 ft.
Core Dia. 3"
Bag Material Low Density Polyethylene (LDPE)
Standards FDA
Depth 0
Color Clear
Open/Reclosable Open
Bag Closure Type None
FDA Compliant Yes
Bag Item Poly Tubing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms