Check Availability
  • GRAINGER APPROVED 

    6 ft. PC Power Cord with SJT NEC Cord Designation, 16/3 Gauge/Conductor, and 13 Max. Amps

  • Item # 20PX05
  • Mfr. Model # 20PX05ID
6 ft. PC Power Cord with SJT NEC Cord Designation, 16/3 Gauge/Conductor, and 13 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This power cord, or jumper cord, makes connections between your tools and power distribution equipment.
Show More Close
 

Technical Specifications

Item # 20PX05
Mfr. Model # 20PX05ID
UNSPSC #26121536
Shipping Weight 0.54 lbs
Country of Origin China *
Item PC Power Cord
Gauge/Conductor - Wire and Cable 16/3
Jacket Material - Wire and Cable PVC
Jacket Color Black
Connector End - Wire and Cable IEC C13
Cord Length 6 ft.
Voltage 125VAC
NEMA Plug Configuration 5-15P
Max. Amps 13
Shape Round
Temp. Range -4 Degrees to 221 Degrees F
Max. Cord Temp. 221 Degrees F
NEC Cord Designation SJT
Description/Special Features 90 Degrees PC Connector
Standards UL, CSA
Wire and Cable Item PC Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In