Check Availability
  • GRAINGER APPROVED 

    6 ft. Carbon Steel Angle Stock, 1/4" Thick, 1-1/2" Leg Length

  • Item # 2AUT4
  • Mfr. Model # 2AUT4
6 ft. Carbon Steel Angle Stock, 1/4" Thick, 1-1/2" Leg Length
Qty
  • Web Price
    $35.37 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Carbon Steel Angle Stock is commonly used in the manufacturing, industrial, and construction fields.
Show More Close
 

Technical Specifications

Item # 2AUT4
Mfr. Model # 2AUT4
UNSPSC #30101504
Catalog Page 2184
Shipping Weight 13.5 lbs
Country of Origin USA *
Item Angle Stock
Angle 90 Degrees
Material Carbon Steel
Alloy Type Low Carbon
Thickness 1/4"
Leg Length 1-1/2"
Length 6 ft.
Finish Mill
Temper Hot Rolled
Thickness Tolerance +/-0.010"
Leg Length Tolerance +/-0.046"
Length Tolerance +/-0.125"
Typical Hardness 137
Hardness Scale BHN
Typical Tensile Strength 58,000 to 80,000 psi
Typical Yield Strength 36,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.