Check Availability
6 ft. Carbon Steel Angle Stock, 1/4" Thick, 3" Leg Length
  • GRAINGER APPROVED 

    6 ft. Carbon Steel Angle Stock, 1/4" Thick, 3" Leg Length

  • Item # 2AHN1
  • Mfr. Model # 2AHN1
  • Web Price
    $69.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

Carbon Steel Angle Stock is commonly used in the manufacturing, industrial, and construction fields.
Show More Close
 

Technical Specifications

Item # 2AHN1
Mfr. Model # 2AHN1
UNSPSC #30101504
Catalog Page 2184
Shipping Weight 28.9 lbs
Country of Origin USA *
Item Angle Stock
Angle 90 Degrees
Material Carbon Steel
Alloy Type Low Carbon
Thickness 1/4"
Leg Length 3"
Length 6 ft.
Finish Mill
Temper Hot Rolled
Thickness Tolerance +/-0.015"
Leg Length Tolerance +/-0.125"
Length Tolerance +/-0.125"
Typical Hardness 137
Hardness Scale BHN
Typical Tensile Strength 58,000 to 80,000 psi
Typical Yield Strength 36,000 psi

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.