Check Availability
  • GRAINGER APPROVED 

    6" Type 42 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 3/32"-Thick, 10,185 Max. RPM

  • Item # 447R45
  • Mfr. Model # 66252844351
6" Type 42 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 3/32"-Thick, 10,185 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grinding wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metals.
Show More Close
 

Technical Specifications

Item # 447R45
Mfr. Model # 66252844351
UNSPSC #23131503
Shipping Weight 0.24 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 42
Abrasive Wheel Diameter 6"
Thickness 3/32"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 30
Max. RPM 10,185
Series Carbo Gold
Grade R
Application Ferrous Metals, Stainless Metals, Alloy Steels, Cast Iron
* This product's country of origin is subject to change

Compliance and Restrictions