Check Availability
  • GRAINGER APPROVED 

    6" Two Piece PVC Saddle Clamp

  • Item # 3EDU8
  • Mfr. Model # 867-530SR
6" Two Piece PVC Saddle Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EDU8
Mfr. Model # 867-530SR
UNSPSC #31162906
Shipping Weight 4.61 lbs
Country of Origin USA *
Item Saddle Clamp
Type Two Piece
Pipe Size 6"
Outlet Pipe Size 3"
Outlet Connection 3" FIPT
Material PVC
Required Hole Size (In.) 3"
Max. Pressure 200 PSI
Max. Temp. 73F
Gasket Material EPDM
Schedule 80
Standards LPCB
* This product's country of origin is subject to change

Compliance and Restrictions