Check Availability
  • GRAINGER APPROVED 

    6" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 1-1/4" Bristle Trim Length, 1 EA

  • Item # 443N41
  • Mfr. Model # 66252838709
6" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 1-1/4" Bristle Trim Length, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wire wheel brush features stainless steel construction.
Show More Close
 

Technical Specifications

Item # 443N41
Mfr. Model # 66252838709
UNSPSC #23131503
Shipping Weight 1.3 lbs
Country of Origin China *
Item Wire Wheel Brush
Item - Wire Wheel Brushes Wire Wheel Brush
Bristle Type Twisted Wire
Brush Dia. 6"
Mounting Type Arbor Hole
Arbor Hole Size 5/8"
Abrasive Shank Size No Shank
Wire Dia. 0.020"
Bristle Trim Length 1-1/4"
Abrasive Material Stainless Steel
Face Width 1/2"
Max. RPM 12,500
For Use With Right Angle Grinders, Vertical Shaft Portable Grinders
* This product's country of origin is subject to change

Compliance and Restrictions