Check Availability
  • GRAINGER APPROVED 

    6"L x 4"W Open Static Shielding Bag, Clear

  • Item # 4ECV2
  • Mfr. Model # 4ECV2
6"L x 4"W Open Static Shielding Bag, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4ECV2
Mfr. Model # 4ECV2
UNSPSC #24141507
Catalog Page 561
Shipping Weight 0.46 lbs
Country of Origin China *
Item Static Shielding Bag
Width 4"
Length 6"
Thickness 2 mil
Color Clear
Open/Reclosable Open
FDA Compliant No
Seal Strength 20 lb.
Heat Seal Recommended Temperature 260 Degrees F
Bag Item Static Shielding Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms