Check Availability
  • GRAINGER APPROVED 

    6" High Carbon Steel Utility Extension Spring with Zinc Plated Finish; PK3

  • Item # 1NAF8
  • Mfr. Model # 1NAF8
6" High Carbon Steel Utility Extension Spring with Zinc Plated Finish; PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NAF8
Mfr. Model # 1NAF8
UNSPSC #31161907
Catalog Page 2156
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Extension Spring
Type Utility
Material High Carbon Steel
Finish Zinc Plated
End Type Crossover Center Loops
Overall Length 6"
Outside Dia. 37/64"
Wire Dia. 0.072"
Load (Lbs.) 19.8
Deflection @ Load 9.75"
Spring Rate (Lbs./In.) 4.49
Meets/Exceeds ASTM A227
Package Quantity 3
* This product's country of origin is subject to change

Compliance and Restrictions