Check Availability
  • GRAINGER APPROVED 

    6" Caster Wheel, 1000 lb. Load Rating, Wheel Width 2", Polyurethane, Fits Axle Dia. 1/2"

  • Item # 5VT68
  • Mfr. Model # P-U-060X020/050K
6" Caster Wheel, 1000 lb. Load Rating, Wheel Width 2", Polyurethane, Fits Axle Dia. 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5VT68
Mfr. Model # P-U-060X020/050K
UNSPSC #31162702
Catalog Page 1216
Shipping Weight 1.9 lbs
Country of Origin China *
Item Caster Wheel
Load Rating 1000 lb.
Wheel Dia. 6"
Wheel Width 2"
Caster Wheel/Tread Material Polyurethane
Wheel Color Green
Caster Core Material Polyurethane
Hub Length 2-7/16"
Fits Axle Dia. 1/2"
Spanner Bushing Included
Core Color Green
Caster Wheel Bearings Ball
Durometer 75 Shore D
Resistant To Chemicals, Solvents, Water
Bore Dia. 1/2"
Includes (2) Top Hat Bushings
Caster Temp. Range Available Yes
Caster Temp. Range -45 Degrees to 180 Degrees F
Non-Marking Yes
Caster Load Rating Range Medium-Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions